Cage Unit
Mfr # 1998
Zoro # G1632611
product price: $64.79
/eaKey Features
For Use With Mfr. Model Number
512/513 series Steam Trap
Fits Brand
Warren Webster
For Use With
Steam Trap Series: 412,412H,412G,413,512,512GB,512H,512HB,512LB,512RB,512S,512T,513,513H,513G,5HR1,5HRS,12G4,12H4,12H5,12H6,4226,5993,613HB,6233
Material
Stainless Steel
Features
Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1998
Zoro #
G1632611
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
512/513 series Steam Trap
Fits Brand
Warren Webster
Item
Cage Unit
For Use With
Steam Trap Series: 412,412H,412G,413,512,512GB,512H,512HB,512LB,512RB,512S,512T,513,513H,513G,5HR1,5HRS,12G4,12H4,12H5,12H6,4226,5993,613HB,6233
Material
Stainless Steel
Features
Size
Operating Pressure - Maximum
25 psi
Operating Temperature - Maximum
267 Degrees F
Compatible Steam Trap Type
Thermostatic
Includes Strainer
Strainer Not Included
Compatible with Series
412, 512, 513
Description
Steam Trap Cage Unit, Compatible Brand Warren Webster, Compatible Series 412, 512, 513, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.