Cage Unit
Mfr # 3496
Zoro # G1632745
product price: $64.29
/eaKey Features
For Use With Mfr. Model Number
FTL
Fits Brand
Sarco
For Use With
Steam Trap: FTL-00,FTLC-00,FTP-00,FTPC-00,FTL-0,FTP-0,FTL-1-2,FTP-1-2,FTL-4,FTP-4,FTR-00,FTR-0,FTR-1,FTR-3,FTR-4
Material
Brass/Stainless Steel
Features
Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3496
Zoro #
G1632745
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
FTL
Fits Brand
Sarco
Item
Cage Unit
For Use With
Steam Trap: FTL-00,FTLC-00,FTP-00,FTPC-00,FTL-0,FTP-0,FTL-1-2,FTP-1-2,FTL-4,FTP-4,FTR-00,FTR-0,FTR-1,FTR-3,FTR-4
Material
Brass/Stainless Steel
Features
Size
Operating Pressure - Maximum
25 psi
Compatible Steam Trap Type
Thermostatic
Description
Steam Trap Cage Unit, Compatible Brand Sarco, Compatible Manufacturer Model Number FTL, Compatible Steam Trap Type Thermostatic, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Product Type Steam Trap Cage Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.