Cage Unit
Mfr # 3507
Zoro # G1632946
product price: $59.39
/eaKey Features
For Use With Mfr. Model Number
8C
Fits Brand
Hoffman
For Use With
Steam Trap: 8C
Material
Stainless Steel
Features
Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3507
Zoro #
G1632946
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
8C
Fits Brand
Hoffman
Item
Cage Unit
For Use With
Steam Trap: 8C
Material
Stainless Steel
Features
Size
Compatible Steam Trap Type
Thermostatic
Operating Temperature - Maximum
267 Degrees F
Includes Strainer
Strainer Not Included
Operating Pressure - Maximum
25 psi
Compatible with Series
Hoffman 8C
Description
Steam Trap Cage Unit, Compatible Brand Hoffman, Compatible Manufacturer Model Number 8C, Compatible Series Hoffman 8C, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.