Zoro Homepage

Cage Unit and Cover

  • Mfr # 2164/C

  • Zoro # G1632779


product price: $94.25
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
H-100
Fits Brand
Milvaco
For Use With
Steam Trap: H-100
Material
Brass/Stainless Steel
Features
Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2164/C
Zoro #
G1632779
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
H-100
Fits Brand
Milvaco
Item
Cage Unit and Cover
For Use With
Steam Trap: H-100
Material
Brass/Stainless Steel
Features
Size
Operating Pressure - Maximum
25 psi
Compatible Steam Trap Type
Thermostatic

Description

Steam Trap Cage Unit, Compatible Brand Milvaco, Compatible Manufacturer Model Number H-100, Compatible Steam Trap Type Thermostatic, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Product Type Steam Trap Cage Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.