Cage Unit and Cover
Mfr # 2819/C
Zoro # G1632849
product price: $95.69
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
1G on body Steam Trap
Fits Brand
Illinois
For Use With
Steam Trap: 1G,3GH,91G,712,101G,111G,91MG,101MG,111MG
Material
Stainless Steel
Features
Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2819/C
Zoro #
G1632849
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
1G on body Steam Trap
Fits Brand
Illinois
Item
Cage Unit and Cover
For Use With
Steam Trap: 1G,3GH,91G,712,101G,111G,91MG,101MG,111MG
Material
Stainless Steel
Features
Size
Compatible Steam Trap Type
Thermostatic
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
267 Degrees F
Operating Pressure - Maximum
300 psi
Compatible with Series
1G, 3GH
Description
Steam Trap Cage Unit, Compatible Brand Illinois, Compatible Series 1G, 3GH, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.