Cage Unit and Cover
Mfr # 4270/C
Zoro # G1632681
product price: $95.35
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
B1
Fits Brand
Trane
For Use With
Steam Trap: B1
Material
Brass/Stainless Steel
Features
Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4270/C
Zoro #
G1632681
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
B1
Fits Brand
Trane
Item
Cage Unit and Cover
For Use With
Steam Trap: B1
Material
Brass/Stainless Steel
Features
Size
Compatible Steam Trap Type
Thermostatic
Operating Pressure - Maximum
25 psi
Description
Steam Trap Cage Unit, Compatible Brand Trane, Compatible Manufacturer Model Number B1, Compatible Steam Trap Type Thermostatic, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Product Type Steam Trap Cage Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.