Head Assembly, 1-1/2 in.
Mfr # FT57
Zoro # G1632900
product price: $447.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
57FT
Fits Brand
Hoffman
For Use With
Steam Trap: 57FT
Material
Brass/Stainless Steel
Includes
Head Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FT57
Zoro #
G1632900
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
57FT
Fits Brand
Hoffman
Item
Head Assembly, 1-1/2"
For Use With
Steam Trap: 57FT
Material
Brass/Stainless Steel
Includes
Head Assembly
Features
Size
Operating Pressure - Maximum
15 psi
Compatible Steam Trap Type
Float
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
250 Degrees F
Compatible with Series
55, 57, 57V
Description
Steam Trap Repair Kit, Compatible Brand Hoffman, Compatible Manufacturer Model Number 57FT, Compatible Series 55, 57, 57V, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.