Zoro Homepage

Head Assembly, 2 in.

  • Mfr # FT58

  • Zoro # G1632891


product price: $728.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
58FT
Fits Brand
Hoffman
For Use With
Steam Trap: 58FT
Includes
Head Assembly
Features
Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT58
Zoro #
G1632891
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

For Use With Mfr. Model Number
58FT
Fits Brand
Hoffman
Item
Head Assembly, 2"
For Use With
Steam Trap: 58FT
Includes
Head Assembly
Features
Size

Description

Head Assembly, 2 In., For Use With Mfr. Model Number 58FT Steam Trap, Fits Brand Hoffman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.