Zoro Homepage

Repair Kit, 1 in.

  • Mfr # FT015H-1

  • Zoro # G1632876


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FT015H-1
Fits Brand
Hoffman
For Use With
Steam Trap: FT015H-1
Material
Brass/Stainless Steel
Includes
Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT015H-1
Zoro #
G1632876
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
FT015H-1
Fits Brand
Hoffman
Item
Repair Kit, 1"
For Use With
Steam Trap: FT015H-1
Material
Brass/Stainless Steel
Includes
Thermostatic Air Vent (Cage Unit); Float and Valve Assembly; Head Gasket
Features
Size
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
15 psi
Includes Strainer
Strainer Not Included
Compatible Steam Trap Type
Float
Compatible with Series
FT015H

Description

Steam Trap Repair Kit, Compatible Brand Hoffman, Compatible Manufacturer Model Number FT015H-1, Compatible Series FT015H, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.