Zoro Homepage

Steam Trap, Brass, 3/4 in Port

  • Mfr # 134A

  • Zoro # G414563907


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Steam Mains
Distance Between Inlet and Outlet Port
3 3/8 in
Port Connection Size
3/4 in
Operating Pressure - Maximum
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134A
Zoro #
G414563907
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in
Orifice Diameter
5/16 in
Nipple Length
13/16 in
Inlet Port Connection Size
3/4 in

Description

Steam Trap, Allowable Pressure - Maximum 15 psi, Allowable Temperature - Minimum 35 Degrees F, Application Steam Mains, Body Material Brass, Condensate Capacity 2,450 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 3/8 in, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.