Steam Trap Cage Unit, SS
Mfr # 1748
Zoro # G014845373
product price: $69.55
/eaKey Features
Compatible Brand
Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster
Material
Stainless Steel
Operating Pressure - Maximum
25 psig
Compatible Steam Trap Type
Thermostatic
Manufacturer Series
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1748
Zoro #
G014845373
UPC #
-
Country of Origin
United States
Details
Item
Steam Trap Cage Unit
Compatible Brand
Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster
Material
Stainless Steel
Operating Pressure - Maximum
25 psig
Compatible Steam Trap Type
Thermostatic
Manufacturer Series
A
Product Type
Steam Trap Cage Unit
Description
Steam Trap Cage Unit, Compatible Brand Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster, Compatible Steam Trap Type Thermostatic, Manufacturer Series A, Material Stainless Steel, Operating Pressure - Maximum 25 psig, Product Type Steam Trap Cage Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.