Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap Cage Unit, SS

  • Mfr # 4326

  • Zoro # G314845615


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Compatible Steam Trap Type
Thermostatic
Compatible Series
Barnes and Jones
Product Type
Steam Trap Cage Unit
Compatible Manufacturer Model Number
147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326
Zoro #
G314845615
UPC #
-
Country of Origin
United States

Details

Item
Steam Trap Cage Unit
Material
Stainless Steel
Compatible Steam Trap Type
Thermostatic
Compatible Series
Barnes and Jones
Product Type
Steam Trap Cage Unit
Compatible Manufacturer Model Number
147
Manufacturer Series
A
Operating Pressure - Maximum
25 psig
Compatible Brand
Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster

Description

Steam Trap Cage Unit, Compatible Brand Dunham-Bush, Hoffman, Nicholson, Sarco, Warren Webster, Compatible Grainger Part Number 845KD9, Compatible Manufacturer Model Number 147, Compatible Series Barnes and Jones, Compatible Steam Trap Type Thermostatic, Manufacturer Series A, Material Stainless Steel, Operating Pressure - Maximum 25 psig, Product Type Steam Trap Cage Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.