Zoro Homepage

Steam Trap Cage Unit, SS

  • Mfr # 6721

  • Zoro # G514845613


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
6000
Compatible Steam Trap Type
Thermostatic
Compatible Manufacturer Model Number
122A, 122S
Product Type
Steam Trap Cage Unit
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6721
Zoro #
G514845613
UPC #
-
Country of Origin
United States

Details

Item
Steam Trap Cage Unit
Manufacturer Series
6000
Compatible Steam Trap Type
Thermostatic
Compatible Manufacturer Model Number
122A, 122S
Product Type
Steam Trap Cage Unit
Material
Stainless Steel
Operating Pressure - Maximum
250 psig
Includes Strainer
Strainer Included
Compatible Series
Barnes and Jones
Compatible Brand
Barnes and Jones, Dunham-Bush, Hoffman, Mepco, Nicholson, Spirax-Sarco, Trane, Warren Webster

Description

Steam Trap Cage Unit, Compatible Brand Barnes and Jones, Dunham-Bush, Hoffman, Mepco, Nicholson, Spirax-Sarco, Trane, Warren Webster, Compatible Grainger Part Number 845KD5, 845KD6, Compatible Manufacturer Model Number 122A, 122S, Compatible Series Barnes and Jones, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Included, Manufacturer Series 6000, Material Stainless Steel, Operating Pressure - Maximum 250 psig, Product Type Steam Trap Cage Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.