Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap Cage Unit, SS

  • Mfr # 6929

  • Zoro # G514845583


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
6000
Compatible Manufacturer Model Number
134A, 134S
Product Type
Steam Trap Cage Unit
Material
Stainless Steel
Compatible Steam Trap Type
Thermostatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6929
Zoro #
G514845583
UPC #
-
Country of Origin
United States

Details

Item
Steam Trap Cage Unit
Manufacturer Series
6000
Compatible Manufacturer Model Number
134A, 134S
Product Type
Steam Trap Cage Unit
Material
Stainless Steel
Compatible Steam Trap Type
Thermostatic
Includes Strainer
Strainer Included
Compatible Brand
Barnes and Jones, Dunham-Bush, Hoffman, Mepco, Nicholson, Spirax-Sarco, Trane, Warren Webster
Compatible Series
Barnes and Jones
Operating Pressure - Maximum
250 psig

Description

Steam Trap Cage Unit, Compatible Brand Barnes and Jones, Dunham-Bush, Hoffman, Mepco, Nicholson, Spirax-Sarco, Trane, Warren Webster, Compatible Grainger Part Number 845KD7, 845KD8, Compatible Manufacturer Model Number 134A, 134S, Compatible Series Barnes and Jones, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Included, Manufacturer Series 6000, Material Stainless Steel, Operating Pressure - Maximum 250 psig, Product Type Steam Trap Cage Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.