Steam Trap, Cast Iron, 1 1/4 in Port
Mfr # 43T
Zoro # G814563842
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Application
Steam Heating
Port Connection Size
1 1/4 in
Steam Trap Type
Float & Thermostatic
Float Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43T
Zoro #
G814563842
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1 1/4 in
Details
Item
Steam Trap
Body Material
Cast Iron
Application
Steam Heating
Steam Trap Type
Float & Thermostatic
Float Material
Stainless Steel
Port Types Included
Air Vent
Gasket Material
Non-Asbestos Fiber
Manufacturer Series
A
Port Connection Type
NPT
Number of Ports
1
Includes Air Vent
Air Vent Included
Resistance Properties
Corrosion Resistant
Description
Steam Trap, Application Steam Heating, Body Material Cast Iron, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Manufacturer Series A, Number of Ports 1, Port Connection Size 1 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.