Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, Cast Iron, 1 1/4 in Port

  • Mfr # FT2015-5

  • Zoro # G314563731


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Application
Steam Heating
Overall Width
5 in
Port Connection Type
NPT
Includes Air Vent
Air Vent Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT2015-5
Zoro #
G314563731
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Port Connection Size
1 1/4 in
Overall Depth
6 1/4 in
Orifice Diameter
5/16 in
Overall Length
6 1/2 in

Details

Item
Steam Trap
Body Material
Cast Iron
Application
Steam Heating
Port Connection Type
NPT
Includes Air Vent
Air Vent Included
Manufacturer Series
A
Gasket Material
Non-Asbestos Fiber
Float Material
Stainless Steel
Configuration
H Pattern
Air Vent Material
Bronze
Bolt Grade
Grade 5
Operating Pressure - Maximum
15 psig
Port Types Included
Air Vent
Steam Trap Type
Float & Thermostatic
Resistance Properties
Corrosion Resistant
Number of Ports
1
Allowable Pressure - Maximum
15 psig
Condensate Capacity
2,457 lb/hr
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
345 Degrees F
Allowable Temperature - Minimum
35 Degrees F
Port Connection Gender
Female
Installation Orientation
Horizontal
Distance Between Inlet and Outlet Port
5 1/2 in

Description

Steam Trap, Air Vent Material Bronze, Allowable Pressure - Maximum 15 psig, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 2,457 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.