Zoro Homepage

Steam Trap, Cast Iron, 1 in Port

  • Mfr # 42T

  • Zoro # G114563825


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Application
Steam Heating
Float Material
Stainless Steel
Port Connection Size
1 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42T
Zoro #
G114563825
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1 in

Details

Item
Steam Trap
Body Material
Cast Iron
Application
Steam Heating
Float Material
Stainless Steel
Number of Ports
1
Gasket Material
Non-Asbestos Fiber
Includes Air Vent
Air Vent Included
Port Connection Type
NPT
Port Types Included
Air Vent
Resistance Properties
Corrosion Resistant
Steam Trap Type
Float & Thermostatic
Manufacturer Series
A

Description

Steam Trap, Application Steam Heating, Body Material Cast Iron, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Manufacturer Series A, Number of Ports 1, Port Connection Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.