Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, Cast Iron, 1/2 in Port

  • Mfr # 8011-2-125

  • Zoro # G714563782


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Application
Blast Coils, Water Heaters, Steam Kettles
Overall Width
5 in
Steam Trap Type
Inverted Bucket
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011-2-125
Zoro #
G714563782
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
6 7/8 in
Orifice Diameter
1/8 in
Port Connection Size
1/2 in

Details

Item
Steam Trap
Body Material
Cast Iron
Application
Blast Coils, Water Heaters, Steam Kettles
Steam Trap Type
Inverted Bucket
Number of Ports
1
Distance Between Inlet and Outlet Port
4 3/4 in
Gasket Material
Non-Asbestos Fiber
Resistance Properties
Corrosion Resistant
Operating Pressure - Maximum
125 psig
Lever Assembly Material
Stainless Steel
Float Material
Stainless Steel
Includes Air Vent
Air Vent Included
Port Types Included
Air Vent
Manufacturer Series
8011
Port Connection Type
NPT
Bolt Grade
Grade 5 or 7
Allowable Pressure - Maximum
125 psig
Operating Temperature - Maximum
450 Degrees F
Port Connection Gender
Female
Allowable Temperature - Minimum
35 Degrees F
Condensate Capacity
955 lb/hr
Configuration
In-line
Installation Orientation
Horizontal
Includes Strainer
Strainer Not Included

Description

Steam Trap, Allowable Pressure - Maximum 125 psig, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5 or 7, Condensate Capacity 955 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.