Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, Cast Iron, 3/4 in Port

  • Mfr # 8011-3-15

  • Zoro # G514563630


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Application
Blast Coils, Water Heaters, Steam Kettles
Overall Width
5 in
Number of Ports
1
Overall Length
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011-3-15
Zoro #
G514563630
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
6 7/8 in
Port Connection Size
3/4 in
Orifice Diameter
1/4 in

Details

Item
Steam Trap
Body Material
Cast Iron
Application
Blast Coils, Water Heaters, Steam Kettles
Number of Ports
1
Lever Assembly Material
Stainless Steel
Gasket Material
Non-Asbestos Fiber
Manufacturer Series
8011
Port Connection Type
NPT
Operating Pressure - Maximum
15 psig
Distance Between Inlet and Outlet Port
4 3/4 in
Steam Trap Type
Inverted Bucket
Float Material
Stainless Steel
Bolt Grade
Grade 5 or 7
Includes Air Vent
Air Vent Included
Port Types Included
Air Vent
Resistance Properties
Corrosion Resistant
Condensate Capacity
1,062 lb/hr
Configuration
In-line
Operating Temperature - Maximum
450 Degrees F
Allowable Temperature - Minimum
35 Degrees F
Includes Strainer
Strainer Not Included
Port Connection Gender
Female
Allowable Pressure - Maximum
15 psig
Installation Orientation
Horizontal

Description

Steam Trap, Allowable Pressure - Maximum 15 psig, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5 or 7, Condensate Capacity 1,062 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.