Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, Cast Iron, 3/4 in Port

  • Mfr # 8011-3-70

  • Zoro # G114563641


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Width
5 in
Application
Blast Coils, Water Heaters, Steam Kettles
Port Connection Size
3/4 in
Port Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011-3-70
Zoro #
G114563641
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Port Connection Size
3/4 in
Overall Length
6 7/8 in
Orifice Diameter
3/16 in

Details

Item
Steam Trap
Body Material
Cast Iron
Application
Blast Coils, Water Heaters, Steam Kettles
Port Connection Type
NPT
Lever Assembly Material
Stainless Steel
Port Types Included
Air Vent
Number of Ports
1
Float Material
Stainless Steel
Operating Pressure - Maximum
70 psig
Distance Between Inlet and Outlet Port
4 3/4 in
Resistance Properties
Corrosion Resistant
Bolt Grade
Grade 5 or 7
Manufacturer Series
8011
Gasket Material
Non-Asbestos Fiber
Steam Trap Type
Inverted Bucket
Includes Air Vent
Air Vent Included
Allowable Temperature - Minimum
35 Degrees F
Configuration
In-line
Operating Temperature - Maximum
450 Degrees F
Allowable Pressure - Maximum
70 psig
Includes Strainer
Strainer Not Included
Installation Orientation
Horizontal
Condensate Capacity
952 lb/hr
Port Connection Gender
Female

Description

Steam Trap, Allowable Pressure - Maximum 70 psig, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5 or 7, Condensate Capacity 952 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.