Zoro Homepage

Steam Trap, Cast Iron, 3/4 in Port

  • Mfr # FTI2015-3

  • Zoro # G214563749


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Width
5 in
Application
Risers, Steam Mains, Low Pressure Mains, Water Heaters, Steam Kettles, Unit Heaters
Overall Depth
6 1/4 in
Gasket Material
Non-Asbestos Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTI2015-3
Zoro #
G214563749
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Depth
6 1/4 in
Orifice Diameter
3/16 in
Overall Length
6 1/2 in
Port Connection Size
3/4 in

Details

Item
Steam Trap
Body Material
Cast Iron
Application
Risers, Steam Mains, Low Pressure Mains, Water Heaters, Steam Kettles, Unit Heaters
Gasket Material
Non-Asbestos Fiber
Float Material
Stainless Steel
Manufacturer Series
B
Number of Ports
1
Air Vent Material
Bronze
Resistance Properties
Corrosion Resistant
Operating Pressure - Maximum
15 psig
Steam Trap Type
Float & Thermostatic
Includes Air Vent
Air Vent Included
Port Connection Type
NPT
Port Types Included
Air Vent
Bolt Grade
Grade 5
Configuration
In-line
Port Connection Gender
Female
Includes Strainer
Strainer Not Included
Allowable Pressure - Maximum
15 psig
Condensate Capacity
1,129 lb/hr
Operating Temperature - Maximum
345 Degrees F
Allowable Temperature - Minimum
35 Degrees F
Distance Between Inlet and Outlet Port
5 in
Installation Orientation
Horizontal

Description

Steam Trap, Air Vent Material Bronze, Allowable Pressure - Maximum 15 psig, Allowable Temperature - Minimum 35 Degrees F, Application Risers, Steam Mains, Low Pressure Mains, Water Heaters, Steam Kettles, Unit Heaters, Body Material Cast Iron, Bolt Grade Grade 5, Condensate Capacity 1,129 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.