Zoro Homepage

Steam Trap Repair Kit

  • Mfr # RK2015-5

  • Zoro # G1633138


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FT2015-5
Fits Brand
Barnes and Jones
For Use With
Steam Trap: FT2015-5
Material
Stainless Steel
Includes
Head Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK2015-5
Zoro #
G1633138
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
FT2015-5
Fits Brand
Barnes and Jones
Item
Steam Trap Repair Kit
For Use With
Steam Trap: FT2015-5
Material
Stainless Steel
Includes
Head Assembly
Features
Size
Compatible Steam Trap Type
Float
Operating Pressure - Maximum
15 psi
Operating Temperature - Maximum
250 Degrees F
Includes Strainer
Strainer Not Included
Compatible with Series
FT2015

Description

Steam Trap Repair Kit, Compatible Brand Barnes and Jones, Compatible Manufacturer Model Number FT2015-5, Compatible Series FT2015, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.