Steam Trap Repair Kit, SS
Mfr # FT15-B5
Zoro # G514644827
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Compatible Series
B
Product Type
Steam Trap Repair Kit
Port Connection Size
1 1/4 in
Compatible Manufacturer Model Number
15-B5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT15-B5
Zoro #
G514644827
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1 1/4 in
Details
Item
Steam Trap Repair Kit
Material
Stainless Steel
Compatible Series
B
Product Type
Steam Trap Repair Kit
Compatible Manufacturer Model Number
15-B5
Compatible Steam Trap Type
Thermostatic
Compatible Brand
Armstrong
Manufacturer Series
A
Operating Pressure - Maximum
15 psig
Description
Steam Trap Repair Kit, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y247, Compatible Manufacturer Model Number 15-B5, Compatible Series B, Compatible Steam Trap Type Thermostatic, Manufacturer Series A, Material Stainless Steel, Operating Pressure - Maximum 15 psig, Port Connection Size 1 1/4 in, Product Type Steam Trap Repair Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.