Zoro Homepage

Steam Trap Repair Kit, SS

  • Mfr # FT30-B4

  • Zoro # G414644828


original price: $233.99
5% off
new price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Compatible Steam Trap Type
Thermostatic
Compatible Series
B
Product Type
Steam Trap Repair Kit
Compatible Brand
Armstrong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT30-B4
Zoro #
G414644828
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1 in

Details

Item
Steam Trap Repair Kit
Material
Stainless Steel
Compatible Steam Trap Type
Thermostatic
Compatible Series
B
Product Type
Steam Trap Repair Kit
Compatible Brand
Armstrong
Manufacturer Series
A
Compatible Manufacturer Model Number
30-B4
Operating Pressure - Maximum
30 psig

Description

Steam Trap Repair Kit, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y252, Compatible Manufacturer Model Number 30-B4, Compatible Series B, Compatible Steam Trap Type Thermostatic, Manufacturer Series A, Material Stainless Steel, Operating Pressure - Maximum 30 psig, Port Connection Size 1 in, Product Type Steam Trap Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.