Steam Trap Repair Kit, SS
Mfr # FT75-2
Zoro # G414644811
product price: $595.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Compatible Brand
Erwel, Nicholson, Spence, Spirax-Sarco, Trunstall, Watson McDaniel, Watts
Port Connection Size
1 1/4 in
Manufacturer Series
B
Product Type
Steam Trap Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT75-2
Zoro #
G414644811
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1 1/4 in
Details
Item
Steam Trap Repair Kit
Material
Stainless Steel
Compatible Brand
Erwel, Nicholson, Spence, Spirax-Sarco, Trunstall, Watson McDaniel, Watts
Manufacturer Series
B
Product Type
Steam Trap Repair Kit
Compatible Manufacturer Model Number
F-75, FTN-75, TA-FT4-75, WFT-075
Compatible Steam Trap Type
Thermostatic
Operating Pressure - Maximum
75 psig
Description
Steam Trap Repair Kit, Compatible Brand Erwel, Nicholson, Spence, Spirax-Sarco, Trunstall, Watson McDaniel, Watts, Compatible Manufacturer Model Number F-75, FTN-75, TA-FT4-75, WFT-075, Compatible Steam Trap Type Thermostatic, Manufacturer Series B, Material Stainless Steel, Operating Pressure - Maximum 75 psig, Port Connection Size 1 1/4 in, Product Type Steam Trap Repair Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.