Zoro Homepage

Steam Trap Repair Kit, SS

  • Mfr # FT75-3

  • Zoro # G114644821


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Manufacturer Series
B
Product Type
Steam Trap Repair Kit
Port Connection Size
1 1/2 in
Compatible Manufacturer Model Number
F-75, FTN-75, TA-FT4-75, WFT-075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT75-3
Zoro #
G114644821
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1 1/2 in

Details

Item
Steam Trap Repair Kit
Material
Stainless Steel
Manufacturer Series
B
Product Type
Steam Trap Repair Kit
Compatible Manufacturer Model Number
F-75, FTN-75, TA-FT4-75, WFT-075
Compatible Brand
Erwel, Nicholson, Spence, Spirax-Sarco, Trunstall, Watson McDaniel, Watts
Compatible Steam Trap Type
Thermostatic
Operating Pressure - Maximum
75 psig

Description

Steam Trap Repair Kit, Compatible Brand Erwel, Nicholson, Spence, Spirax-Sarco, Trunstall, Watson McDaniel, Watts, Compatible Grainger Part Number 4DXE2, Compatible Manufacturer Model Number F-75, FTN-75, TA-FT4-75, WFT-075, Compatible Steam Trap Type Thermostatic, Manufacturer Series B, Material Stainless Steel, Operating Pressure - Maximum 75 psig, Port Connection Size 1 1/2 in, Product Type Steam Trap Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.