Steam Trap Repair Kit, SS
Mfr # RK2015-6
Zoro # G614845612
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Compatible Brand
Barnes and Jones
Manufacturer Series
A
Operating Pressure - Maximum
15 psig
Compatible Series
Barnes and Jones
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK2015-6
Zoro #
G614845612
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1 1/2 in
Details
Item
Steam Trap Repair Kit
Material
Stainless Steel
Compatible Brand
Barnes and Jones
Manufacturer Series
A
Operating Pressure - Maximum
15 psig
Compatible Series
Barnes and Jones
Compatible Steam Trap Type
Thermostatic
Product Type
Steam Trap Repair Kit
Compatible Manufacturer Model Number
FT2015-6
Description
Steam Trap Repair Kit, Compatible Brand Barnes and Jones, Compatible Manufacturer Model Number FT2015-6, Compatible Series Barnes and Jones, Compatible Steam Trap Type Thermostatic, Manufacturer Series A, Material Stainless Steel, Operating Pressure - Maximum 15 psig, Port Connection Size 1 1/2 in, Product Type Steam Trap Repair Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.