Trap, 3/4 in.
Mfr # FT15
Zoro # G1632736
product price: $172.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
FT-15
Fits Brand
Sarco
For Use With
Steam Trap: FT15
Material
Brass/Stainless Steel
Includes
Head Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT15
Zoro #
G1632736
UPC #
-
Country of Origin
United States
Details
For Use With Mfr. Model Number
FT-15
Fits Brand
Sarco
Item
Trap, 3/4"
For Use With
Steam Trap: FT15
Material
Brass/Stainless Steel
Includes
Head Assembly
Features
Size
Operating Pressure - Maximum
15 psi
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
250 Degrees F
Compatible Steam Trap Type
Float
Compatible with Series
FT-15
Description
Steam Trap Repair Kit, Compatible Brand Sarco, Compatible Grainger Part Number 3ZR64, 3ZR65, 3ZR73, 3ZT06, 3ZT10, Compatible Manufacturer Model Number FT-15, Compatible Series FT-15, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.