Zoro Homepage

Motor, 115V, 1/2 Hp

  • Mfr # 098838-GIS

  • Zoro # G8208514


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BARNES PUMPS
Voltage
115 V
Product Type
Motor
Rated Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098838-GIS
Zoro #
G8208514
UPC #
-
Country of Origin
China

Details

Item
Motor
Fits Brand
BARNES PUMPS
Voltage
115 V
Product Type
Motor
Rated Voltage
115 V AC

Description

Motor, Voltage 115 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.