Zoro Homepage

Power Cord, 15 Ft., 220V

  • Mfr # 093293

  • Zoro # G8268635


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BARNES PUMPS
Cord Length
15 ft
Voltage
220 V
Product Type
Power Cord
Rated Voltage
220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093293
Zoro #
G8268635
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft

Details

Item
Power Cord
Fits Brand
BARNES PUMPS
Voltage
220 V
Product Type
Power Cord
Rated Voltage
220 V AC

Description

Power Cord, Voltage 220 V, Cord Length 15 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.