Rustic Christian Decorative Reclaimed Wooden Cross (Weathered Gray)

  • Mfr # 672713210559

  • Zoro # G1918608


product price:  $30.99
/ea

Key Features

Height
72.9
Color
Espresso
Material
Wood
Length
15
Width
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
672713210559
Zoro #
G1918608
UPC #
672713210559
Country of Origin
United States

Dimensions

Height
72.9
Length
15
Width
1.7
Size
6ft

Details

Color
Espresso
Material
Wood
Weight
15

Description

Lovely accent piece made from reclaimed wood for a fun farmhouse feel. Spruce up your home with this inspirational cross decoration. It is truly a beautiful accent piece that will transform the atmosphere and ambiance of your home. Set it up in your bedroom, bathroom, living room, office, or kitchen for a religious, rustic appeal. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.