Shop BARNWOODUSA
See all product information
Create Account
Rustic Farmhouse 5ft Reclaimed Wood Decorative Ladder (Weathered Gray)
- Mfr # 672713212430
- Zoro # G1917838
product price:Â
$
70.99
/ea
Key Features
Material
Wood
Width
0.59
Size
6x6
Height
8.5
Weight
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 672713212430
- Zoro #
- G1917838
- UPC #
- 672713212430
- Country of Origin
- United States
- Color
- White Wash
- Material
- Wood
- Weight
- 0.8
Dimensions
- Width
- 0.59
- Size
- 6x6
- Height
- 8.5
- Length
- 8.43
Description
If you've been searching for that perfect piece of rustic home decor, then these wonderful ladder shelves from Barnwood USA will make a wonderful addition to your collection. Made right here in the United States, each of these beautiful pieces is crafted from reclaimed and recycled wood so you can beautify your home without harming a single tree! Since each one is hand-made, no two ladders in the world are identical. Each has its own distinct character, so you'll have a one-of-a-kind ladder shelf whether you choose white, black, brown, red, turquoise, or weathered gray. The best part is...there's no assembly required! When your Ladder Shelf arrives, it'll be ready to mount right out of the box. We've already put it together for you, so you'll have everything you need to set up this wonderful piece of farmhouse decor the moment you get it. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.