Zoro Homepage

Rustic Farmhouse Decoravtive Memorial Flag Display Case

  • Mfr # 672713210986

  • Zoro # G1919159


product price: $51.99
/ea

Key Features

Size
6ft
Weight
15
Color
White Wash
Height
72
Width
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672713210986
Zoro #
G1919159
UPC #
672713210986
Country of Origin
United States

Dimensions

Size
6ft
Height
72
Width
1.5
Length
15.5

Details

Weight
15
Color
White Wash
Material
Wood

Description

This wooden display case is designed specifically to hold a folded flag. It′s ideal for displaying burial flags, US memorabilia, and more. Display it as an accent in your living room, game room, or anywhere in the interior of your home. This case offers a safe and beautiful place to keep your flags. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.