Rustic Farmhouse Deluxe Wide Reclaimed Christmas Tree Collar/Skirt

  • Mfr # 840075812722

  • Zoro # G1918982


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Height
16
Weight
2
Size
12x15x2
Material
Wood
Length
11.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840075812722
Zoro #
G1918982
UPC #
840075812722
Country of Origin
United States

Dimensions

Height
16
Size
12x15x2
Width
1.4
Length
11.2

Details

Color
Weathered Gray
Weight
2
Material
Wood

Description

If you love the rustic look that farmhouse style decor adds to your living space, then this Barnwood Christmas Tree Collar is the perfect replacement for your average or traditional Christmas Tree skirt. It uses 100⁒ Reclaimed and Recycled wood that will give you a worn, vintage aesthetic that will sure please your guests you have over for your Holidays! Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.