Rustic Farmhouse Large 16x20 Mirror with Reclaimed Wood Shelf

  • Mfr # 672713219965

  • Zoro # G1918407


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Weight
2
Size
14x18
Color
Natural Weathered Gray
Material
Wood
Width
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672713219965
Zoro #
G1918407
UPC #
672713219965
Country of Origin
United States

Dimensions

Size
14x18
Width
0.5
Height
21
Length
17

Details

Weight
2
Color
Natural Weathered Gray
Material
Wood

Description

If you love the rustic look that farmhouse style decor adds to your living space, then this plank mirror is just what you need. The reclaimed wood boards are examined for quality and will look good in just about any room in your house. Use it as a subtle, eye–catching piece in your bathroom, kitchen, bedroom, office, or living room. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.