Shop BARNWOODUSA
See all product information
Create Account
Rustic Farmhouse Reclaimed 12x12 Picture Frame (White Wash)
- Mfr # 672713219743
- Zoro # G1918556
product price:Â
$
32.79
/ea
Key Features
Material
Wood
Height
15
Weight
2
Width
0.25
Size
12x12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 672713219743
- Zoro #
- G1918556
- UPC #
- 672713219743
- Country of Origin
- United States
- Color
- Espresso
- Material
- Wood
- Weight
- 2
Dimensions
- Height
- 15
- Width
- 0.25
- Size
- 12x12
- Length
- 15
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.