
Rustic Farmhouse Reclaimed 13x19 Picture Frame (Nat. Weathered Gray)
Mfr # 855490008278
Zoro # G1918897
product price: $35.95
/eaKey Features
Size
12x18
Length
14.09
Height
20.5
Weight
2
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
855490008278
Zoro #
G1918897
UPC #
855490008278
Country of Origin
United States
Dimensions
Size
12x18
Length
14.09
Height
20.5
Width
0.31
Details
Color
Rustic Red
Weight
2
Material
Wood
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.