Rustic Farmhouse Reclaimed 15x15 Wooden Dessert Display Stand

  • Mfr # 840075811930

  • Zoro # G1918090


product price:  $51.99
/ea

Key Features

Length
14.9
Weight
7
Material
Wood
Color
Turquoise
Height
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840075811930
Zoro #
G1918090
UPC #
840075811930
Country of Origin
United States

Dimensions

Length
14.9
Height
57
Width
5
Size
5ft

Details

Weight
7
Material
Wood
Color
Turquoise

Description

If you love the rustic look that farmhouse style decor adds to any event you are planning, then this Rustic Wooden Cake Stand is the perfect accent piece for your Farmhouse Wedding. Perfectly built and designed to display your cake or cupcakes. It is made of sturdy 100⁒ Reclaimed and Recycled wood that will give you a worn, vintage aesthetic that will surely please your guests! Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.