
Rustic Farmhouse Reclaimed 8x10 Picture Frame (Smoky Black)
Mfr # 672713219835
Zoro # G1918976
product price: $26.95
/eaKey Features
Height
13.2
Width
4.7
Color
Natural Weathered Gray
Length
13.1
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
672713219835
Zoro #
G1918976
UPC #
672713219835
Country of Origin
United States
Dimensions
Height
13.2
Width
4.7
Length
13.1
Details
Color
Natural Weathered Gray
Material
Wood
Weight
2
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.