Rustic Farmhouse Reclaimed 8x8 Picture Frame (Weathered Gray)

  • Mfr # 672713216568

  • Zoro # G1918702


product price: $22.95
/ea

Key Features

Material
Wood
Color
Weathered Gray
Weight
8
Height
48
Size
4ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672713216568
Zoro #
G1918702
UPC #
672713216568
Country of Origin
United States

Dimensions

Height
48
Size
4ft
Length
15
Width
1.5

Details

Material
Wood
Color
Weathered Gray
Weight
8

Description

If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.