Rustic Farmhouse Reclaimed Country Style White Window Shutters (2 PK)

  • Mfr # 840075811954

  • Zoro # G1919210


product price: $71.99
/ea

Key Features

Length
16
Weight
5
Size
 36x13
Height
36
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840075811954
Zoro #
G1919210
UPC #
840075811954
Country of Origin
United States

Dimensions

Length
16
Size
 36x13
Height
36
Width
4

Details

Weight
5
Color
White Wash
Material
Wood

Description

If you’ve ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming Rustic Window Shutters are exactly what you’ve been searching for. Not only will they bring a smile to your face every time you walk into the room, but they’re sure to get tons of compliments when guests come over as well! They're sure to give your walls that genuine, authentic barnyard feel — and best of all, not a single tree is harmed when we make them. BarnwoodUSA is committed to providing the products you want with absolutely minimal environmental impact, so everything we make comes from 100% reclaimed and recycled wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.