Rustic Farming Reclaimed Floating Square Box Shelves, Set of 3 (Black)

  • Mfr # 672713214823

  • Zoro # G1918361


product price:  $33.99
/ea

Key Features

Color
Weathered Gray
Height
60
Material
Wood
Width
1.7
Size
5ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672713214823
Zoro #
G1918361
UPC #
672713214823
Country of Origin
United States

Dimensions

Height
60
Width
1.7
Size
5ft
Length
15

Details

Color
Weathered Gray
Material
Wood
Weight
10

Description

If you’ve ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming open box shelves are exactly what you’ve been searching for. Not only will they bring a smile to your face every time you walk into the room, but they’re sure to get tons of compliments when guests come over as well! These beautiful rustic open box shelves come in a set of three. Hang them together for a unique pattern design, or hang them separately to display your favorite photos, treasures, and art. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.