
Rustic Farming Reclaimed Floating Wooden Triangle Shelves, Set of 3
Mfr # 672713217503
Zoro # G1918337
product price: $53.99
/eaKey Features
Color
Weathered Gray
Length
22
Width
8
Size
22x18
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
672713217503
Zoro #
G1918337
UPC #
672713217503
Country of Origin
United States
Dimensions
Length
22
Width
8
Size
22x18
Height
25
Details
Color
Weathered Gray
Material
Wood
Weight
5
Description
If you’ve ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming open box shelves are exactly what you’ve been searching for. Not only will they bring a smile to your face every time you walk into the room, but they’re sure to get tons of compliments when guests come over as well! These beautiful rustic open box shelves come in a set of three. Hang them together for a unique pattern design, or hang them separately to display your favorite photos, treasures, and art. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.