Rustic Signature Reclaimed Collage Frame - Fits 3, 8x10 Photos

  • Mfr # 672713217893

  • Zoro # G1918510


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Weight
1
Height
10.31
Color
Natural Weathered Gray
Width
2.28
Size
5x7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672713217893
Zoro #
G1918510
UPC #
672713217893
Country of Origin
United States

Dimensions

Height
10.31
Width
2.28
Size
5x7
Length
8.58

Details

Weight
1
Color
Natural Weathered Gray
Material
Wood

Description

If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.