Baron 19-5-8X9 .63 x 9 In. Galvanized Jaw & Jaw Turnbuckle

  • Mfr # 6346308

  • Zoro # G503902709


product price:  $75.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6346308
Zoro #
G503902709
UPC #
-
Country of Origin
China

Description

Features
  • Drop forged
  • Type - Jaw and Jaw Turnbuckle
  • Thread size - 5/8 in.
  • Take up length - 9 in.
  • Work load limit - 3500 lbs
  • Material - Forged Steel
  • Finish - Galvanized
  • Dimension - 18 L x 2.75 W x 1.5 H in.
  • Item Weight - 3.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.