This item is Discontinued.

Baron Baron 3/4 in. D X 3-7/8 in. L Nickel-Plated Steel Bolt Snap 270 lb 251S-2

Baron 3/4 in. D X 3-7/8 in. L Nickel-Plated Steel Bolt Snap 270 lb (Discontinued)

  • Mfr # 251S-2
  • Zoro # G2918672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251S-2
Zoro #
G2918672
UPC #
042453012391
Country of Origin
China

Description

Boat snap 3/4 inch by 3-11/16 inch, industrial and agricultural use, excellent for applications involving repeated loading or fatigue, superior corrosion resistance, significantly better than solid brass or zinc products, boxed loose.


  • • Round swievl eye bolt snap
  • • Stainless steel finish snap hook
  • • Bit Snaps are designed for use with rope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.