Zoro Homepage

Eye Bolt 1/2"-24, 8 in Shank, 1 in ID, Steel, Galvanized

  • Mfr # 24-1/2X8

  • Zoro # G904300036


product price: $10.69
/ea

Key Features

System of Measurement
Inch
Shank Length
8 in
Eye Inside Diameter
1 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-1/2X8
Zoro #
G904300036
UPC #
42453520186
Country of Origin
China

Dimensions

Thread Size
1/2"-24
Shank Length
8 in
Eye Inside Diameter
1 in
Eye Outside Diameter
2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized

Description

Factory number denotes shank diameter x length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.