Eye Bolt 5/16", 4-1/4 in Shank, 5/8 in ID, Steel, Galvanized

  • Mfr # 24-5/16X4-1/4

  • Zoro # G804256488


product price: $8.15
/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"
Shank Length
4-1/4 in
Eye Inside Diameter
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-5/16X4-1/4
Zoro #
G804256488
UPC #
42453610016
Country of Origin
China

Dimensions

Thread Size
5/16"
Shank Length
4-1/4 in
Eye Inside Diameter
5/8 in
Eye Outside Diameter
1-1/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized

Description

Factory number denotes shank diameter x length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products