
Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Galvanized
Mfr # 24-5/8X6
Zoro # G804256365
product price: $12.65
/eaKey Features
System of Measurement
Inch
Thread Size
5/8"
Shank Length
6 in
Eye Inside Diameter
1-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-5/8X6
Zoro #
G804256365
UPC #
42453610191
Country of Origin
China
Dimensions
Thread Size
5/8"
Shank Length
6 in
Eye Inside Diameter
1-1/4 in
Eye Outside Diameter
2-1/2 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Description
Factory number denotes shank diameter x length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.