Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 ft. 1-0 Safety Brass-Plated Chain

  • Mfr # 7232614

  • Zoro # G615761430


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7232614
Zoro #
G615761430
UPC #
42453064888
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users. Features -Safety chain used primarily for plumbing fixtures -Suitable for many applications requiring light flat metal chain -Do not use for overhead lifting -Uses include plumbing fixtures and more Specifications - Finish: Brass - Length: 200ft - Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.